RIGID PLATE CASTER,200 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,200 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKR7
  • Mfr. Model # 1UKR7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 2.45 lbs

Product Details

Light to Medium Duty General Purpose Casters. Self-lubricating wheel bearings.

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Black
  • Load Rating 200 lbs.
  • Overall Height 5-1/8"
  • Wheel Color Black
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Durometer 90 Shore A
  • Wheel Width 1-5/8"
  • Wheel Dia. 4"
  • Inside Bolt Hole Spacing 2 x 5"
  • Outside Bolt Hole Spacing 1-3/4" x 5"
  • Mounting Bolt Dia. 3/8"
  • Thread Guards No
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Plate Size 3" x 4"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Rubber
  • Caster Wheel/Tread Material Rubber
  • Caster Wheel Bearings Delrin
  • Plate Thickness 9/64"
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list