Skip Content
RIGID PLATE CASTER,200 LB,3 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,200 LB,3 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHX7
  • Mfr. Model # 1UHX7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 0.92 lbs

Technical Specs

  • Features Corrosion Resistant
  • Item Rigid Plate Caster
  • Core Color Gray
  • Overall Height 4-1/4"
  • Load Rating 200 lbs.
  • Wheel Color Gray
  • Frame Material Steel
  • Durometer 75 Shore A
  • Frame Finish Zinc Plated
  • Wheel Dia. 3"
  • Plate Size 2-1/2 x 3-5/8"
  • Wheel Width 1-1/4"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.118"
  • Inside Bolt Hole Spacing 1-3/4 x 2-13/16"
  • Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Delrin
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Polyolefin
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list