RIGID PLATE CASTER,198 LB,3 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,198 LB,3 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3A745
  • Mfr. Model # 3A745
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 1.21 lbs

Product Details

Light to Medium Duty General Purpose Casters. Self-lubricating wheel bearings.

Technical Specs

  • Includes Thread Guards
  • Item Plate Caster
  • Load Rating 198 lbs.
  • Core Color Black
  • Overall Height 3-3/4"
  • Wheel Color Black
  • Frame Material Steel
  • Standards ISO 9001
  • Wheel Width 1-1/4"
  • Wheel Dia. 3"
  • Plate Size 3-3/4" x 2-3/4"
  • Frame Finish Zinc Plated
  • Durometer 80 Shore A
  • Mounting Bolt Dia. 5/16"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Plate Thickness 0.109"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards Yes
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Caster Wheel/Tread Material Rubber
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Plain
  • Caster Core Material Rubber
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list