RIGID PLATE CASTER,176 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,176 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1G194
  • Mfr. Model # 1G194
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 1.23 lbs

Product Details

Light to Medium Duty General Purpose Casters. Self-lubricating wheel bearings.

Technical Specs

  • Features Antistatic
  • Load Rating 176 lbs.
  • Includes Thread Guards
  • Core Color Gray
  • Item Rigid
  • Frame Material Steel
  • Wheel Color Gray
  • Overall Height 4-11/16"
  • Frame Finish Zinc Plated
  • Standards ISO 9001
  • Durometer 80 Shore A
  • Wheel Width 1-1/4"
  • Plate Size 3-3/4 x 2-3/4"
  • Wheel Dia. 4"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.109"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards Yes
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Brake Included No
  • Caster Core Material Polypropylene
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Delrin
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list