RIGID PLATE CASTER,165 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,165 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4W921
  • Mfr. Model # 4W921
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Gray
  • Overall Height 5-1/8"
  • Load Rating 165 lbs.
  • Replacement Wheel GGM1KA95
  • Wheel Color Gray
  • Frame Material Steel
  • Standards NSF Listed
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Plate Size 2-3/4 x 3-3/4"
  • Durometer 75 Shore A
  • Wheel Dia. 4"
  • Plate Thickness 0.156"
  • Mounting Bolt Dia. 5/16"
  • Thread Guards No
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Product Group Rigid Caster
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Delrin
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list