Skip Content
RIGID PLATE CASTER,165 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,165 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4W909
  • Mfr. Model # 4W909
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 2.0 lbs

Technical Specs

  • Core Color Black
  • Load Rating 165 lbs.
  • Replacement Wheel GGM1KA93
  • Overall Height 5-1/8"
  • Item Rigid Plate Caster
  • Wheel Color Black
  • Standards NSF Listed
  • Frame Material Steel
  • Plate Size 2-3/4 x 3-3/4"
  • Wheel Dia. 4"
  • Frame Finish Zinc Plated
  • Durometer 90 Shore A
  • Mounting Bolt Dia. 5/16"
  • Wheel Width 1-1/4"
  • Plate Thickness 0.156"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards No
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Rubber
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Rubber
  • Caster Brake Included No
  • Caster Wheel Bearings Delrin
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list