Skip Content
RIGID PLATE CASTER,155 LB,3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,155 LB,3-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4W908
  • Mfr. Model # 4W908
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.85 lbs

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Black
  • Replacement Wheel GGM1KA81
  • Overall Height 4-5/8"
  • Load Rating 155 lbs.
  • Wheel Color Black
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Standards NSF Listed
  • Durometer 90 Shore A
  • Plate Size 2-3/4 x 3-3/4"
  • Mounting Bolt Dia. 5/16"
  • Wheel Dia. 3-1/2"
  • Wheel Width 1-1/4"
  • Plate Thickness 0.156"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Rubber
  • Caster Wheel Bearings Delrin
  • Caster Wheel/Tread Material Rubber
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list