RIGID PLATE CASTER,155 LB,3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,155 LB,3-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1G092
  • Mfr. Model # 1G092
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Rigid Plate Caster
  • Load Rating 155 lbs.
  • Core Color Gray
  • Overall Height 4-5/8"
  • Wheel Color Gray
  • Frame Material Steel
  • Replacement Wheel GGM1KA85
  • Standards NSF Listed
  • Durometer 75 Shore A
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Wheel Dia. 3-1/2"
  • Plate Size 2-3/4 x 3-3/4"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.156"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards No
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Brake Included No
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list