RIGID PLATE CASTER,140 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,140 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHP4
  • Mfr. Model # 1UHP4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 1.0 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Dissipates static build-up to prevent static shock. Feature a plastic hub with a soft rubber tread. Nos. GGM1UHK5, GGM1UHK9, and GGM1UHL1 have black hub.

Technical Specs

  • Item Rigid
  • Features Corrosion Resistant
  • Core Color Gray
  • Load Rating 140 lbs.
  • Overall Height 4-13/16"
  • Frame Finish Zinc Plated
  • Wheel Width 1"
  • Frame Material Steel
  • Plate Size 2-3/4 x 3-3/4"
  • Wheel Color Blue
  • Durometer 95 Shore A
  • Wheel Dia. 4"
  • Mounting Bolt Dia. 5/16"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Plate Thickness 0.099"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Sub-Type Rigid
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Core Material Polyolefin
  • Caster Temp. Range Available No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Plain
  • Caster Wheel/Tread Material Polyurethane
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list