Skip Content
RIGID PLATE CASTER,135 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,135 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHN1
  • Mfr. Model # 1UHN1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 0.95 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Dissipates static build-up to prevent static shock. Feature a plastic hub with a soft rubber tread. Nos. GGM1UHK5, GGM1UHK9, and GGM1UHL1 have black hub.

Technical Specs

  • Core Color Gray
  • Features Corrosion Resistant
  • Item Rigid
  • Load Rating 135 lbs.
  • Wheel Color Gray
  • Overall Height 4-13/16"
  • Frame Material Steel
  • Durometer 65 Shore A
  • Frame Finish Zinc Plated
  • Wheel Width 1"
  • Plate Size 2-3/4 x 3-3/4"
  • Wheel Dia. 4"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.099"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Thread Guards No
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Rigid Caster
  • Caster Brake Included No
  • Caster Wheel Bearings Plain
  • Caster Core Material Polyolefin
  • Caster Temp. Range Available No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list