!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RIGID PLATE CASTER,125 LB,5 IN DIA

RIGID PLATE CASTER,125 LB,5 IN DIA

APPROVED VENDOR

RIGID PLATE CASTER,125 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGID PLATE CASTER,125 LB,5 IN DIA

RIGID PLATE CASTER,125 LB,5 IN DIA

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1UHU7
  • Mfr. Model # 1UHU7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Dissipates static build-up to prevent static shock. Feature a plastic hub with a soft rubber tread. Nos. GGM1UHK5, GGM1UHK9, and GGM1UHL1 have black hub.

Technical Specs

  • Item Rigid
  • Load Rating 125 lbs.
  • Wheel Width 1 in
  • Wheel/Tread Material Rubber
  • Wheel/Tread Hardness 90 Shore A
  • Wheel Bearing Type Plain
  • Mounting Plate Size 2 3/4 in x 3 3/4 in
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Number of Mounting Holes 4
  • Caster Brake Type No Brake Included
  • Caster Frame Material Steel
  • Includes Thread Guards No
  • Core Colour Black
  • Number of Wheels 1
  • Caster Sub-Type Rigid
  • Wheel Dia. 5 in
  • Mounting Height 5 13/16"
  • Wheel/Tread Hardness Rating Firm
  • Wheel/Tread Colour Black
  • Mounting Plate Bolt Hole Pattern D
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Mounting Bolt Dia. 5/16"
  • Swivel Lock Type No Lock Included
  • Frame Finish Zinc Plated
  • Tread Shape Standard
  • Wheel Core Material Rubber
  • Non-Marking No
  • Features Corrosion Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list