RIGID PLATE CASTER,1200 LB,8 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,1200 LB,8 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULG6
  • Mfr. Model # 1ULG6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.84 lbs

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Gray
  • Load Rating 1200 lb.
  • Overall Height 9-1/2"
  • Standards NSF Listed
  • Wheel Color Blue
  • Frame Material Steel
  • Durometer 95 Shore A
  • Frame Finish Zinc Plated
  • Wheel Width 2"
  • Plate Size 5 x 5-1/2"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Wheel Dia. 8"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Core Material Aluminum
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Roller
  • Thread Guards No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list