RIGID PLATE CASTER,1200 LB,8 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,1200 LB,8 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVD2
  • Mfr. Model # 1NVD2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 10.0 lbs

Product Details

Roller wheel bearings. Yellow zinc chromate finish, except thermoplastic rubber donut thread have a clear zinc finish. Double-ball raceway swivel casters.

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Black
  • Load Rating 1,200 lbs.
  • Overall Height 9-1/2"
  • Wheel Color Black
  • Frame Finish Yellow Zinc Chromate
  • Frame Material Steel
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 8"
  • Inside Bolt Hole Spacing 3" x 3"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Thread Guards No
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Rigid Caster
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Steel
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Roller
  • Caster Core Material Steel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list