!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RIGID PLATE CASTER,1200 LB,6 IN DIA

RIGID PLATE CASTER,1200 LB,6 IN DIA

APPROVED VENDOR

RIGID PLATE CASTER,1200 LB,6 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGID PLATE CASTER,1200 LB,6 IN DIA

RIGID PLATE CASTER,1200 LB,6 IN DIA

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1ULG5
  • Mfr. Model # 1ULG5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.66 lbs

Technical Specs

  • Item Rigid Plate Caster
  • Load Rating 1,200 lbs.
  • Wheel Width 2 in
  • Mounting Plate Size 5 in x 5 1/2 in
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Swivel Lock Type No Lock Included
  • Caster Frame Material Steel
  • Wheel Core Material Aluminum
  • Number of Wheels 1
  • Caster Sub-Type Rigid
  • Wheel Dia. 6 in
  • Wheel/Tread Material Polyurethane
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Mounting Bolt Dia. 3/8"
  • Frame Finish Zinc Plated
  • Tread Shape Standard
  • Core Colour Gray
  • Standards NSF Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list