Skip Content
RIGID PLATE CASTER,1200 LB,6 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,1200 LB,6 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVH9
  • Mfr. Model # 1NVH9
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 8.2 lbs

Product Details

Self-lubricating wheel bearings or roller bearings. Zinc finish. Double-ball raceways for swivel casters.

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Black
  • Load Rating 1200 lbs.
  • Wheel Color Black
  • Frame Material Steel
  • Wheel Width 2"
  • Frame Finish Yellow Zinc Chromate
  • Overall Height 7-1/2"
  • Plate Size 5" x 5-1/2"
  • Wheel Dia. 6"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Plate Thickness 0.250"
  • Thread Guards No
  • Caster Sub-Type Rigid
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Caster Load Rating Range Medium-Duty
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Cast Iron
  • Caster Raceway Double Ball
  • Caster Core Material Cast Iron
  • Caster Wheel Bearings Roller
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list