RIGID PLATE CASTER,1200 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,1200 LB,5 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVH6
  • Mfr. Model # 1NVH6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 7.1 lbs

Product Details

Self-lubricating wheel bearings or roller bearings. Zinc finish. Double-ball raceways for swivel casters.

Technical Specs

  • Item Rigid Plate Caster
  • Load Rating 1,200 lbs.
  • Core Color Black
  • Wheel Color Black
  • Frame Material Steel
  • Overall Height 6-1/2"
  • Frame Finish Yellow Zinc Chromate
  • Wheel Width 2"
  • Plate Size 5 x 5-1/2"
  • Wheel Dia. 5"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Rigid Caster
  • Caster Brake Included No
  • Caster Core Material Cast Iron
  • Caster Wheel/Tread Material Cast Iron
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list