RIGID PLATE CASTER,1050 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,1050 LB,5 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVL9
  • Mfr. Model # 1NVL9
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 7.35 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways.Note., Caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Silver
  • Load Rating 1,050 lbs.
  • Overall Height 6-1/2"
  • Wheel Color Red
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Durometer 95 Shore A
  • Wheel Width 2"
  • Plate Size 5 x 5-1/2"
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Thread Guards No
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Plate Thickness 0.250"
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Aluminum
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list