RIGID PLATE CASTER,1000 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,1000 LB,5 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULP4
  • Mfr. Model # 1ULP4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2069
  • Shipping Weight 4.52 lbs

Product Details

Zinc finish. Double swivel raceways. Nonmarking wheels. Thread guards prevent debris from binding wheel rotation.

Technical Specs

  • Includes Thread Guards
  • Core Color Silver
  • Item Rigid Plate Caster
  • Overall Height 6-1/2"
  • Load Rating 1,000 lbs.
  • Frame Finish Zinc Plated
  • Durometer 95 Shore A
  • Wheel Color Green
  • Frame Material Steel
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 5"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Thread Guards Yes
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Polyurethane
  • Caster Brake Included No
  • Caster Wheel Bearings Roller
  • Caster Core Material Aluminum
  • Caster Swivel Lock Type No Lock Included
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list