RIGID PLATE CASTER,100 LB,3 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,100 LB,3 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHK1
  • Mfr. Model # 1UHK1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 1.1 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Dissipates static build-up to prevent static shock. Feature a plastic hub with a soft rubber tread. Nos. GGM1UHK5, GGM1UHK9, and GGM1UHL1 have black hub.

Technical Specs

  • Item Plate Caster
  • Features Corrosion Resistant
  • Core Color Black
  • Load Rating 100 lbs.
  • Wheel Color Black
  • Overall Height 3-3/4"
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Mounting Bolt Dia. 5/16"
  • Durometer 90 Shore A
  • Wheel Width 1"
  • Plate Thickness 3/32"
  • Plate Size 2-3/4" x 3-3/4"
  • Wheel Dia. 3"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards No
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Rubber
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Delrin
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list