RIGID PLATE CASTER,100 LB,2 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,100 LB,2 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKV1
  • Mfr. Model # 1UKV1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 0.33 lbs

Product Details

Self-lubricating wheel bearings or roller bearings. Zinc finish. Double-ball raceways for swivel casters.

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Black
  • Load Rating 100 lbs.
  • Overall Height 2-5/8"
  • Frame Material Steel
  • Wheel Color Black
  • Frame Finish Zinc Plated
  • Durometer 65 Shore D
  • Plate Size 1-7/8 x 2-5/8"
  • Wheel Width 13/16"
  • Wheel Dia. 2"
  • Mounting Bolt Dia. 1/4"
  • Plate Thickness 0.080"
  • Inside Bolt Hole Spacing 31/32 x 1-7/8"
  • Outside Bolt Hole Spacing 31/32" x 1-7/8"
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Rubber
  • Caster Brake Included No
  • Caster Core Material Rubber
  • Caster Wheel Bearings Delrin
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list