RIGID PLATE CASTER,155 LB,3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RIGID PLATE CASTER,155 LB,3-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UZ01
  • Mfr. Model # 5UZ01
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Gray
  • Overall Height 4-5/8"
  • Load Rating 155 lb.
  • Wheel Color Gray
  • Frame Material Steel
  • Standards NSF Listed
  • Frame Finish Zinc Plated
  • Durometer 75 Shore A
  • Wheel Dia. 3-1/2"
  • Wheel Width 1-1/4"
  • Plate Size 2-3/4 x 3-3/4"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.160"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Light-Duty
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Core Material Polyolefin
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Wheel Bearings Ball
  • Thread Guards No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list