Skip Content
RIGID PIPE CLAMP,4 IN,GOLD,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGID PIPE CLAMP,4 IN,GOLD,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HAR8
  • Mfr. Model # 2HAR8
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.05 lbs

Technical Specs

  • Colour Gold
  • Finish Gold Galvanized
  • Item Channel Rigid Pipe Clamp
  • Includes -
  • Cable Range -
  • Thickness 11 Ga
  • Depth 1-1/4"
  • Material Steel
  • Conduit Type EMT
  • Sub-Category Clamps and Hangers
  • Conduit Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list