Skip Content
RIGID-LOCK QUICKBERM 4X8X12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGID-LOCK QUICKBERM 4X8X12IN

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28514
  • Mfr. Model # 28514
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Colour Black
  • Height 12"
  • Length 106"
  • Item Berm
  • Material EnGuard(TM) V Modified PVC-Coated Fabric
  • Width 58"
  • Spill Capacity 235 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list