Skip Content
RIGID-LOCK QUICKBERM 20X20X12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGID-LOCK QUICKBERM 20X20X12IN

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28532
  • Mfr. Model # 28532
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Technical Specs

  • Colour Black
  • Item Berm
  • Height 12"
  • Length 250"
  • Width 250"
  • Material EnGuard(TM) V Modified PVC-Coated Fabric
  • Spill Capacity 2,990 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list