Skip Content
RIGID-LOCK QUICKBERM 16X20X12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGID-LOCK QUICKBERM 16X20X12IN

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28530
  • Mfr. Model # 28530
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Technical Specs

  • Height 12"
  • Colour Black
  • Item Berm
  • Material EnGuard(TM) V Modified PVC-Coated Fabric
  • Length 250"
  • Spill Capacity 2,390 gal.
  • Width 202"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list