RIGID DUMMY GOOSENECK,1/2 IN,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID DUMMY GOOSENECK,1/2 IN,BRASS

T & S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C467
  • Mfr. Model # 10C467
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs

Technical Specs

  • For Use With T&S Foot Pedals
  • Finish Brass
  • Item Rigid Dummy Gooseneck
  • Material of Construction Brass
  • Connection 1/2" x 3/8"
  • Standards CSA, AB1953
  • Sub-Category Nozzles, Spouts and Sprayers
  • Length (In.) 10-11/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list