Skip Content
RIGID DOOR STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGID DOOR STOP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4JG90
  • Mfr. Model # 4JG90
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Natural Aluminum/Bright Brass
  • Item Wall Mount Door Stop
  • Projection 3"
  • Base Dia. 1"
  • Mounting Style Screw-In
  • Material Zinc Die Cast
  • Mounting Type Wall Mount
  • Hardware Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list