RIGID CONDUIT ELBOW,22.5 DEG,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID CONDUIT ELBOW,22.5 DEG,1 IN

POWER FIRST

Web Price : $15.62 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CLJ4
  • Mfr. Model # 2CLJ4
  • UNSPSC # 40142317
  • CATALOGUE PAGE # 1342
  • Shipping Weight 1.15 lbs

Technical Specs

  • Includes -
  • Item Rigid Conduit Elbow
  • Standards UL 6, ANSI C80.1, B1.20.1
  • Conduit Trade Size 1"
  • Conduit Fitting Type Elbow
  • For Conduit Type Rigid
  • Conduit Fitting Material Galvanized Steel
  • For Use With Rigid Conduit
  • Overall Length 12-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list