Skip Content
RIGID CONDUIT,1 1/4IN,60IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGID CONDUIT,1 1/4IN,60IN LENGTH

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UHB5
  • Mfr. Model # 1UHB5
  • UNSPSC # 39121201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Item Conduit
  • Standards ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
  • Metallic Conduit Style Conduit
  • Conduit Trade Size 1-1/4"
  • Conduit Material Galvanized Steel
  • Conduit Nominal Length 5 ft.
  • Metallic Conduit Type Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list