Skip Content
RIGID CASTER KIT,DIA 6 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGID CASTER KIT,DIA 6 IN.

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL93709
  • Mfr. Model # 93709
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2069
  • Shipping Weight 15.0 lbs

Product Details

Replacement tool box and service cart caster. Wheel material is an ultra tough, thermoplastic compound, that resists hard impacts. Assembled with roller bearings and grease axles.

Technical Specs

  • Item Rigid Caster Kit
  • Load Rating 1200 lbs.
  • Wheel Width 2"
  • Wheel Dia. 6"
  • Overall Height 7-1/2"
  • Caster Sub-Type Rigid
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list