Skip Content
RIGID CASTER 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID CASTER 8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3G144
  • Mfr. Model # 3G144
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2076
  • Shipping Weight 1.0 lbs

Product Details

Ball bearing wheels. Polished zinc finish. Pre-lubricated hardened steel swivel raceways. Zerk grease fittings.

Technical Specs

  • Hub Type Symmetrical
  • Item Rigid Pneumatic Caster
  • Ply 4
  • Load Rating 220 lbs.
  • Overall Height 10"
  • Tread Sawtooth
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Tread Color Black
  • Plate Size 4" x 4-1/2"
  • Wheel Width 2.8/2.5-4"
  • Wheel Dia. 8"
  • Hub Width 3"
  • Mounting Bolt Dia. 3/8"
  • Tire Rim Dia. 4-5/8"
  • Plate Thickness 0.250"
  • Tire Thickness 2"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Hub Material Steel
  • Hub Color White
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Load Rating Range Light-Duty
  • Caster Wheel Bearings Ball
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list