RIGID CASTER 6IN 900LB PLYURTHN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID CASTER 6IN 900LB PLYURTHN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULK6
  • Mfr. Model # 1ULK6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2069
  • Shipping Weight 1.0 lbs

Product Details

Zinc finish. Double swivel raceways. Non-marking wheels. Thread guards prevent debris from binding wheel rotation. Bolt hole spacing 2-5/8 inches x 3-5/8 inches to 3 inches x 3 inches. Mounting bolt diameter 3/8 inch holes. Overall size 4 x 4-1/2 inches.

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Black
  • Overall Height 7-1/2"
  • Load Rating 900 lbs.
  • Replacement Wheel 1ULR9
  • Wheel Color Red
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Wheel Width 2"
  • Durometer 95 Shore A
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 6"
  • Plate Thickness 15/64"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Thread Guards No
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel Bearings Roller
  • Caster Wheel/Tread Material Polyurethane
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polyolefin
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list