RIGID CASTER 6IN 200LB PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID CASTER 6IN 200LB PNEUMATIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULH3
  • Mfr. Model # 1ULH3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2076
  • Shipping Weight 3.51 lbs

Product Details

Ball bearings. Chrome zinc finish. Double-ball bearing swivel raceways. Full pneumatic wheel. Foot activated brake.

Technical Specs

  • Hub Type Symmetrical
  • Ply 4
  • Item Rigid Pneumatic Caster
  • Load Rating 200 lbs.
  • Overall Height 7-1/2"
  • Tread Color Gray
  • Frame Material Steel
  • Tread Knobby
  • Wheel Width 2"
  • Frame Finish Zinc Plated
  • Plate Size 2-1/2" x 3-5/8"
  • Wheel Dia. 6"
  • Mounting Bolt Dia. 5/16"
  • Hub Width 2-1/4"
  • Plate Thickness 0.250"
  • Hub Color Gray
  • Tire Rim Dia. 4"
  • Tire Thickness 7/8"
  • Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
  • Hub Material Steel
  • Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Load Rating Range Light-Duty
  • Caster Wheel Bearings Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list