RIGID CASTER 5IN 1000LB PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID CASTER 5IN 1000LB PHENOLIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULN1
  • Mfr. Model # 1ULN1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2069
  • Shipping Weight 1.0 lbs

Product Details

Zinc finish. Double swivel raceways. Non-marking wheels. Thread guards prevent debris from binding wheel rotation. Bolt hole spacing 2-5/8 inches x 3-5/8 inches to 3 inches x 3 inches. Mounting bolt diameter 3/8 inch holes. Overall size 4 x 4-1/2 inches.

Technical Specs

  • Application U.S. Postal Service Mail Containers
  • Item Plate Caster
  • Core Color Black
  • Frame Finish Zinc Plated
  • Wheel Color Black
  • Load Rating 1,000 lbs.
  • Overall Height 6-1/2"
  • Frame Material Steel
  • Wheel Width 2"
  • Durometer 90 Shore D
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 5"
  • Plate Size 4" x 4-1/2"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Plate Thickness 15/64"
  • Thread Guards No
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Phenolic
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Roller
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list