Skip Content
RIGID CASTER 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID CASTER 4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4X624
  • Mfr. Model # 4X624
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 1.08 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Bolt spacing 1-3/4 inch x 3 inches. Mounting bolt diameter 5/16 inch. Overall size 2-1/4 inch x 3-3/4 inch.

Technical Specs

  • Item Plate Caster
  • Core Color Gray
  • Load Rating 198 lbs.
  • Wheel Color Black
  • Overall Height 4-5/8"
  • Standards ISO 9001
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Durometer 65 Shore D
  • Wheel Width 1-1/4"
  • Mounting Bolt Dia. 5/16"
  • Plate Size 3-3/4" x 2-3/4"
  • Wheel Dia. 4"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Plate Thickness 7/64"
  • Thread Guards Yes
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Delrin
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polypropylene
  • Caster Wheel/Tread Material Polyolefin
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list