RIGID CASTER 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID CASTER 3IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4X696
  • Mfr. Model # 4X696
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 0.96 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Bolt spacing 1-3/4 inch x 3 inches. Mounting bolt diameter 5/16 inch. Overall size 2-1/4 inch x 3-3/4 inch.

Technical Specs

  • Overall Height 4-1/16"
  • Item Plate Caster
  • Load Rating 176 lbs.
  • Core Color Gray
  • Wheel Color Black
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Durometer 65 Shore D
  • Standards ISO 9001
  • Wheel Width 1-1/4"
  • Plate Size 3-3/4" x 2-3/4"
  • Wheel Dia. 3"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 7/64"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards Yes
  • Caster Load Rating Range Medium-Duty
  • Caster Sub-Type Rigid
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyolefin
  • Caster Core Material Polypropylene
  • Caster Wheel Bearings Delrin
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list