RIGID CASTER 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID CASTER 3IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1G199
  • Mfr. Model # 1G199
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 1.047 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Bolt spacing 1-3/4 inch x 3 inches. Mounting bolt diameter 5/16 inch. Overall size 2-1/4 inch x 3-3/4 inch.

Technical Specs

  • Features Antistatic
  • Item Rigid
  • Core Color Gray
  • Load Rating 176 lbs.
  • Overall Height 3-3/4"
  • Wheel Color Blue
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Standards ISO 9001
  • Durometer 90 Shore A
  • Plate Size 3-3/4 x 2-3/4"
  • Wheel Width 1-1/4"
  • Wheel Dia. 3"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.109"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards Yes
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Bearings Delrin
  • Caster Core Material Polypropylene
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list