Skip Content
RIGID CASTER 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID CASTER 12IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3G238
  • Mfr. Model # 3G238
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2076
  • Shipping Weight 1.0 lbs

Product Details

Ball bearing wheels. Polished zinc finish. Pre-lubricated hardened steel swivel raceways. Zerk grease fittings.

Technical Specs

  • Hub Type Symmetrical
  • Item Rigid Pneumatic Caster
  • Ply 2
  • Overall Height 15-1/2"
  • Tread Sawtooth
  • Load Rating 445 lbs.
  • Tread Color Black
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Wheel Width 4.10/6"
  • Plate Size 4-1/2" x 6-1/4"
  • Hub Width 4-1/2"
  • Wheel Dia. 12"
  • Plate Thickness 0.250"
  • Tire Rim Dia. 7"
  • Mounting Bolt Dia. 1/2"
  • Tire Thickness 2-7/16"
  • Hub Color White
  • Hub Material Steel
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel Bearings Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Caster Temp. Range Available No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list