RIGHT TO KNOW COMPLIANCE CENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIGHT TO KNOW COMPLIANCE CENTER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33H539
  • Mfr. Model # 33H539
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Includes Board, PVC Coated Wire Binder Holder and Standard MSDS Binder (2-1/8"W and 1-3/4" Ring Size), 37-1/2" Chain, Mounting Hardware
  • Height 20"
  • Item Right to Know Compliance Center
  • Material Polystyrene Board, Steel Rack and Polyethylene Binder
  • Width 14"
  • Depth 5"
  • Legend Right To Understand Compliance Center
  • Background Color Red, White
  • Language English
  • Legend Color Red, White
  • Portable No
  • Mounting Type Wall
  • Binder Holder Type Basket
  • No. of Binders Included 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list