Skip Content
RIGHT TO KNOW CENTER,DOUBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGHT TO KNOW CENTER,DOUBLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33H541
  • Mfr. Model # 33H541
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Height 20"
  • Includes Board, 2 PVC Coated Wire Binder Holders and 2 Standard MSDS Binders (2-1/8"W and 1-3/4" Ring Size), 37-1/2" Chain, Mounting Hardware
  • Item Right to Know Compliance Center
  • Material Polystyrene Board, Steel Rack and Polyethylene Binder
  • Width 29"
  • Depth 5"
  • Legend Right To Understand Compliance Center
  • Portable No
  • Mounting Type Wall
  • Background Color Red, White
  • Language English
  • Binder Holder Type Basket
  • Legend Color Red, White
  • No. of Binders Included 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list