RIGHT TO KNOW CENTER,29 X 20 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIGHT TO KNOW CENTER,29 X 20 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33H542
  • Mfr. Model # 33H542
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Includes Board, 2 PVC Coated Wire Binder Holders and 2 Standard Bilingual MSDS Binders (2-1/8"W and 1-3/4" Ring Size), 37-1/2" Chain, Mounting Hardware
  • Material Polystyrene Board, Steel Rack and Polyethylene Binder
  • Height 20"
  • Width 29"
  • Item Right to Know Compliance Center
  • Depth 5"
  • Portable No
  • Mounting Type Wall
  • Language English, Spanish
  • Legend El Drecho de Compreder El Centro de Informacion
  • Binder Holder Type Basket
  • Background Color Red, White
  • Legend Color Red, White
  • No. of Binders Included 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list