Skip Content
RIGHT HAND END CAP,3 IN. W,2-11/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGHT HAND END CAP,3 IN. W,2-11/16

HEATRIM AMERICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E955
  • Mfr. Model # 2E955
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour White
  • Fits Heaters Mfr. No. RB-5-A
  • Mounting Type Surface
  • Item Right Hand Solid End Cap
  • Cabinet Width 3"
  • Cabinet Depth 2-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list