Skip Content
RIGHT ANGLE SANDER GRINDER,7.0 A,5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGHT ANGLE SANDER GRINDER,7.0 A,5/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A479
  • Mfr. Model # 24A479
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 421
  • Shipping Weight 6.0 lbs

Product Details

Right Angle Sander Grinder,No Load RPM 11,000,Amps @ 120V 7.0 A,Switch Type Top with Lock-On,Speed Type Constant,Lock-on Yes,Lock-off No,Handle Design Straight Handle, Multi Position,Features Tool-Free Change Guard, Spindle Lock, 3 Position Side Handle,Includes Wrench, Multi Position Side Handle, Guard And (1) Grinding Disc

Technical Specs

  • Features Tool-free Guard Change, 3-position Side Handle, Aluminium Gear Housing, Spindle Lock
  • Includes Wrench, Multi Position Side Handle, Guard and Grinding Disc
  • Item Angle Grinder
  • Cord Length 8 ft.
  • Handle Design Side
  • No Load RPM 11,000
  • Speed Type Constant
  • Switch Type Trigger
  • Voltage 120 VAC
  • Tool Weight 4.9 lbs.
  • Wheel Dia. 4-1/2"
  • Spindle Thread Size 5/8"-11
  • Tool Length 11-7/64"
  • Lock-off No
  • Lock-on Yes
  • Nominal Amps 7
  • Number of Conductors 2
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list