Skip Content
RIGHT ANGLE DRILL KIT,13.5 LBS.,25 IN.L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGHT ANGLE DRILL KIT,13.5 LBS.,25 IN.L

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2711-22
  • Mfr. Model # 2711-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.96 lbs

Technical Specs

  • Includes (2) Batteries, Multi-Voltage Charger, Side Handle, Contractor Bag
  • Features QUIK-LOK(TM)
  • Item Right Angle Drill Kit
  • Battery Included (2) MTL48-11-1850
  • Battery Pack Replacement MTL48-11-1850
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Tool Weight 13.5 lbs.
  • Voltage 18.0
  • Tool Length 22"
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 7/16"
  • Brushless Motor Yes
  • Green Environmental Attribute Product is Rechargeable
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Loop
  • Max. Torque Not Specified
  • Number of Batteries 2
  • No Load RPM 0 to 350/0 to 950
  • Series M18 FUEL(TM) Super Hawg(TM)
  • Max. Power Not Specified
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list