Skip Content
RIGHT ANGLE DRILL 18V BARE L-BOXX-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGHT ANGLE DRILL 18V BARE L-BOXX-2

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHADS181BL
  • Mfr. Model # CHADS181BL
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 400
  • Shipping Weight 10.1 lbs

Technical Specs

  • Features 1/2" Chuck Capacity L-BOXX-2, Insert Tray
  • Includes L-BOXX 2 with Bare Insert
  • Handle Type Straight
  • Item Cordless, 18 V Drill, Right Angle
  • Battery Included No
  • Max. Torque 145 in-lbs.
  • Tool Weight 2.2 lbs.
  • Battery Pack Replacement BAT620
  • No Load RPM 0 - 1,150
  • Voltage 18.0
  • Battery Capacity 4.0 Ah
  • Tool Length 13"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Number of Batteries 0
  • Max. Power Not Specified
  • Corded/Cordless Cordless
  • Brushless Motor No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list