Skip Content
RIGHT ANGLE DRILL,13.5 LBS.,24 IN.L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGHT ANGLE DRILL,13.5 LBS.,24 IN.L

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2711-20
  • Mfr. Model # 2711-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.57 lbs

Technical Specs

  • Features QUIK-LOK(TM)
  • Includes Side Handle
  • Item Right Angle Drill
  • Battery Included No
  • Tool Weight 13.5 lbs.
  • Battery Pack Replacement MTL48-11-1850
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Voltage 18.0
  • Tool Length 22"
  • Chuck Size 7/16"
  • Green Environmental Attribute Product is Rechargeable
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Handle Type Loop
  • Max. Torque Not Specified
  • Number of Batteries 0
  • No Load RPM 0 to 350/0 to 950
  • Series M18 FUEL(TM) Super Hawg(TM)
  • Max. Power Not Specified
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list