RIGHT ANGLE DRILL,12.5 LBS.,22 IN.L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIGHT ANGLE DRILL,12.5 LBS.,22 IN.L

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2709-20
  • Mfr. Model # 2709-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.45 lbs

Technical Specs

  • Includes Chuck Key, Side Handle
  • Battery Included No
  • Item Right Angle Drill
  • Battery Pack Replacement MTL48-11-1850
  • Tool Weight 12.5 lbs.
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Voltage 18.0
  • Chuck Size 1/2"
  • Tool Length 22"
  • Battery Included / Bare Tool Bare Tool
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Features Redlink Plus Intelligence for Overload Protection, Battery Delivers Over 75 Holes Per Charge, Mechanical Clutch In Low Gear
  • Handle Type Loop
  • Max. Torque Not Specified
  • Number of Batteries 0
  • No Load RPM 0 to 350/0 to 950
  • Series M18 FUEL(TM) Super Hawg(TM)
  • Max. Power Not Specified
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list