RIGHT ANGLE ATTACHMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIGHT ANGLE ATTACHMENT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWARA100
  • Mfr. Model # DWARA100
  • UNSPSC # 20111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Features Ring Magnet Secures Fastener, 5x Longer Life on Average Vs. Milwaukee 48-32-2100 in Milescraft 1302, True 90 Degree Head Allows Tight Access When Using 1" Bit Tip, Impact Ready Performance - Designed for Use in Impact Drivers
  • For Use With Any Corded Drill, Cordless Drill or 1/4" Impact Driver
  • Item Right Angle Drill Attachement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list