Skip Content
RIGGER FIREWALL FR BOOT SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGGER FIREWALL FR BOOT SZ9

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW53-1-9
  • Mfr. Model # VW53-1-9
  • UNSPSC # 46181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Height 14"
  • Colour Black/Orange
  • Item Wildland Firefighter Boots
  • Size 9
  • Shank Material Steel
  • Gender Men's
  • Waterproof Yes
  • Standards NFPA 1971-2013, CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate: ESR 18 kV: MT/75 Metatarsal Protection, CGSB 155.20 Hydrocarbon Flash Fire Protection: TPP 43.7 cal/cm² (with Spacer), 41.4 cal/cm² (without Spacer)
  • Resists Cement, Fuel, Oil, Chemicals, Slips, Contact up to 300 Degrees C
  • Toe Type Steel
  • Upper Material NBR
  • Midsole Material Steel
  • Footwear Width M
  • Outsole Material NBR
  • Metatarsal Guard Yes
  • Footwear Sole Pattern Lug
  • Footwear Closure Type Lace Up
  • Insulation Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list