Skip Content
RIGGER FIREWALL FR BOOT SZ7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGGER FIREWALL FR BOOT SZ7

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW53-1-7
  • Mfr. Model # VW53-1-7
  • UNSPSC # 46181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Orange/Black
  • Height 14"
  • Item Safety Work Boot
  • Size 7
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, CSA Omega - ESR 18 kV, MT/75 Metatarsal Protection, CGSB 155.20 Hydrocarbon Flash Fire Protection
  • Resists Cement, Fuel, Oil, Chemicals, Slips, Contact up to 300 Degrees C
  • Closure Type Lace
  • Toe Type Steel
  • Gender Men's
  • Upper Material NBR
  • Midsole Material Steel
  • Outsole Material NBR
  • Metatarsal Guard Yes
  • Insulation Type None
  • Waterproof Yes
  • Shank Material Steel
  • Insulated No
  • Footwear Sole Pattern Self-Cleaning Lug
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list